Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Work Platform, 4 Steps, 24"W x 36"D Platform, Perforated Tread, No Handrails

  • Mfr # W029

  • Zoro # G0722791


product price: $622.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.

Key Features

Overall Height
40"
Overall Width
24"
Load Capacity
800 lb.
Item - Fixed Ladders
Mobile Work Platforms - Ezy Tread.
Net Weight
90 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W029
Zoro #
G0722791
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40"
Overall Width
24"
Step Width
24"

Details

Item
Mobile Work Platform
Load Capacity
800 lb.
Item - Fixed Ladders
Mobile Work Platforms - Ezy Tread.
Net Weight
90 lb.
Standards
Osha
Number of Steps
4

Description

Mobile Work Platform

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.