
Mobile Work Platform, 4 Steps, 30"W x 48"D Platform, Serrated Tread, No Handrails
Mfr # W040
Zoro # G0722889
product price: $935.99
/eaKey Features
Overall Height
40"
Overall Width
32"
Load Capacity
800 lb.
Standards
Osha
Item - Fixed Ladders
Mobile Work Platforms - Grip Strut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W040
Zoro #
G0722889
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
40"
Overall Width
32"
Step Width
30"
Details
Item
Mobile Work Platform
Load Capacity
800 lb.
Standards
Osha
Item - Fixed Ladders
Mobile Work Platforms - Grip Strut
Net Weight
116 lb.
Number of Steps
4
Description
Mobile Work Platform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.