Ega Products
Portable Stack Rack, Open Frame, 48"L x 48"W, 4 Way Entry, 2000 lbs. Capacity
Mfr # RB4-4848
Zoro # G0722329
product price: $317.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$317.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Material Steel
- Overall Width 48"
- Net Weight 53 lb.
- Ladder Tread Perforated Steps
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, Blue, 11 5/8 in L (30150BLUEBLANK)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 72 in W, 84 in H, 24" D, 212 Bins (SSC-722484-BDLP-2123S5295)
- 80/20 End Cap - Black (9210)
- SEVILLE CLASSICS Mobile Laptop, Solid Top, Height Adjstable (OFF65929B)
- ZORO SELECT Modular Stacking Rack, 16x12 in., 2500 lb. (SZ AX)
- GLOBAL INDUSTRIAL 4000 Lbs Capacity Steel Portable Stack Rack, 48W X 48D X 48H, Blue (798922)
- VESTIL Stackable Bar Cradle (CRAD-37)
- VESTIL Portable Storage U-Rack, 6K Cap Per Set (U-RACK-6)
- GLOBAL INDUSTRIAL Portable Stack Rack, 60W x 42D x 48H (798927)
- PROTECTIONPRO RackEm Racks Over the Seat Hard Hat Rack (PR12737)
- VESTIL Stackable Bar Cradle (CRAD-75)
- Ega Products Stack Racks