Zoro Homepage

Rolling Ladder, 9 Steps, 30"W Perforated Tread, Square Tube, 450 lbs. Capacity

  • Mfr # L074

  • Zoro # G0722371


product price: $909.99
/ea
Item requires special delivery charges. A $730.00 per item surcharge will be applied.

Key Features

Load Capacity
450 lb.
Standards
Osha
Overall Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L074
Zoro #
G0722371
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
39 in

Details

Item
Industrial Rolling Ladder (Square Tube)
Load Capacity
450 lb.
Standards
Osha

Description

Industrial Rolling Ladder (Square Tube)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.