Work Platform, 18 in to 27 in H, 36 in W, 39 in D, Steel, 500 lb Load Capacity

  • Mfr # CW5-27-3-3

  • Zoro # G2138501


product price:  $1,379.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Platform Height
18 in to 27 in
Platform Width
36 in
Platform Depth
39 in
Overall Height
5 ft 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW5-27-3-3
Zoro #
G2138501
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
18 in to 27 in
Platform Width
36 in
Platform Depth
39 in
Overall Height
5 ft 1 in
Base Depth
56 1/4 in
Base Length
56.3 in
Base Width
38.3 in
Step Depth
9.5 in
Bottom Width
38 1/4 in
Handrail Height
3 ft
Step Width
35 in
Height Adjustability
Adjustable Height
Platform Height - Maximum
2.3 ft
Platform Height - Minimum
2 ft
Overall Height - Minimum
5.1 ft
Overall Height - Maximum
5.3 ft
Ground Clearance Height
1.8 ft

Details

Item
Work Platform
Material
Steel
Color
Gray
Finish
Enamel
Load Capacity
500 lb
Step Tread
Serrated
Handrails Included
Yes
Number of Guard Rails
3
Climbing Angle
59 Degrees
Ladder Tread
Serrated
Standards
OSHA Compliant
Platform Style
Single Access
Number of Legs
6
Work Platform Item
Single Access Multi-Step Platform
Number of Modular Decks
1
Number of Steps
3
Series
CW
Locking Mechanism
No Locking Mechanism
Number of Access Sides
1
Use Location
Indoor
Load Capacity - Maximum
500 lb
Exit Direction
Forward
Weight
185 lb
Tread Type
Serrated
Mobility
Stationary
Folding
Not Foldable
Number of Handrails
3
Includes Handrails
Handrails Included
Assembly
Unassembled

Description

Single Access Multi-Step Platform, Material Steel, Platform Style Single Access, Platform Height 18 in to 27 in, Load Capacity 500 lb, Number of Modular Decks 1, Base Depth 56 1/4 in, Bottom Width 38 1/4 in, Platform Depth 39 in, Platform Width 34.6 in, Overall Height 5 ft 1 in, Handrail Height 3 ft, Number of Guard Rails 3, Number of Legs 6, Number of Steps 3, Step Width 35 in, Step Depth 9.5 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.