Work Platform, 18 in to 27 in H, 36 in W, 39 in D, Steel, 500 lb Load Capacity

  • Mfr # CW7-27-3-3

  • Zoro # G9812214


product price:  $1,095.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Platform Height
18 in to 27 in
Platform Width
36 in
Platform Depth
39 in
Overall Height
5 ft 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW7-27-3-3
Zoro #
G9812214
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
18 in to 27 in
Platform Width
36 in
Platform Depth
39 in
Overall Height
5 ft 1 in
Base Depth
56 1/4 in
Base Length
56.3 in
Base Width
38.3 in
Handrail Height
3 ft
Bottom Width
38 1/4 in
Step Depth
9.5 in
Step Width
35 in
Overall Height - Maximum
5.3 ft
Height Adjustability
Adjustable Height
Ground Clearance Height
1.8 ft
Overall Height - Minimum
5.1 ft
Platform Height - Minimum
2 ft
Platform Height - Maximum
2.3 ft

Details

Item
Work Platform
Material
Steel
Color
Gray
Finish
Enamel
Load Capacity
500 lb
Step Tread
Serrated
Handrails Included
Yes
Number of Steps
3
Number of Guard Rails
2
Platform Style
Single Access
Ladder Tread
Serrated
Number of Modular Decks
1
Number of Legs
6
Standards
OSHA Compliant
Climbing Angle
59 Degrees
Work Platform Item
Single Access Multi-Step Platform
Series
CW
Mobility
Stationary
Tread Type
Serrated
Use Location
Indoor
Weight
180 lb
Folding
Not Foldable
Includes Handrails
Handrails Included
Number of Access Sides
1
Load Capacity - Maximum
500 lb
Number of Handrails
1
Exit Direction
Left, Right
Assembly
Unassembled
Locking Mechanism
No Locking Mechanism

Description

Single Access Multi-Step Platform, Material Steel, Platform Style Single Access, Platform Height 18 in to 27 in, Load Capacity 500 lb, Number of Modular Decks 1, Base Depth 56 1/4 in, Bottom Width 38 1/4 in, Platform Depth 39 in, Platform Width 34.6 in, Overall Height 5 ft 1 in, Handrail Height 3 ft, Number of Guard Rails 2, Number of Legs 6, Number of Steps 3, Step Width 35 in, Step Depth 9.5 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.