Work Platform, 18 in to 27 in H, 36 in W, 77 in D, Steel, 500 lb Load Capacity

  • Mfr # CW5-27-3-6

  • Zoro # G9812266


product price:  $2,195.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Platform Height
18 in to 27 in
Platform Width
36 in
Platform Depth
77 in
Overall Height
5 ft 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW5-27-3-6
Zoro #
G9812266
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
18 in to 27 in
Platform Width
36 in
Platform Depth
77 in
Overall Height
5 ft 1 in
Base Depth
94 3/4 in
Base Length
94.8 in
Base Width
38.3 in
Step Width
35 in
Bottom Width
38 1/4 in
Step Depth
9.5 in
Handrail Height
3 ft
Platform Height - Minimum
2 ft
Overall Height - Maximum
5.3 ft
Ground Clearance Height
1.8 ft
Height Adjustability
Adjustable Height
Platform Height - Maximum
2.3 ft
Overall Height - Minimum
5.1 ft

Details

Item
Work Platform
Material
Steel
Color
Gray
Finish
Enamel
Load Capacity
500 lb
Step Tread
Serrated
Handrails Included
Yes
Number of Steps
3
Standards
OSHA Compliant
Number of Modular Decks
2
Work Platform Item
Single Access Multi-Step Platform
Ladder Tread
Serrated
Number of Legs
10
Climbing Angle
59 Degrees
Platform Style
Single Access
Number of Guard Rails
5
Series
CW
Number of Access Sides
1
Assembly
Unassembled
Includes Handrails
Handrails Included
Tread Type
Serrated
Weight
285 lb
Exit Direction
Forward
Folding
Not Foldable
Number of Handrails
2
Load Capacity - Maximum
500 lb
Locking Mechanism
No Locking Mechanism
Use Location
Indoor
Mobility
Stationary

Description

Single Access Multi-Step Platform, Material Steel, Platform Style Single Access, Platform Height 18 in to 27 in, Load Capacity 500 lb, Number of Modular Decks 2, Base Depth 94 3/4 in, Bottom Width 38 1/4 in, Platform Depth 77 in, Platform Width 34.6 in, Overall Height 5 ft 1 in, Handrail Height 3 ft, Number of Guard Rails 5, Number of Legs 10, Number of Steps 3, Step Width 35 in, Step Depth 9.5 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.