Work Platform Add On Unit, 12 in to 45 in H, 36 in W, 39 in D, Steel, 500 lb Load Capacity

  • Mfr # CW0-45-0-3

  • Zoro # G7084217


product price:  $484.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Steel
Platform Height
12 in to 45 in
Platform Width
36 in
Platform Depth
39 in
Overall Height
3 ft 9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW0-45-0-3
Zoro #
G7084217
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
12 in to 45 in
Platform Width
36 in
Platform Depth
39 in
Overall Height
3 ft 9 in
Base Depth
38 1/4 in
Base Length
38-1/4"
Base Width
38-1/4"
Step Depth
7 in
Step Width
36 in
Bottom Width
38 1/4 in
Overall Width
39 in
Overall Length
39 in

Details

Item
Work Platform Add On Unit
Material
Steel
Color
Gray
Finish
Enamel
Load Capacity
500 lb
Step Tread
Serrated
Handrails Included
No
Standards
OSHA
Work Platform Item
Platform Add-On
Number of Modular Decks
1
Ladder Tread
Serrated
Platform Style
Single Access
Number of Legs
2
Number of Steps
1
For Use With
SD-CT
Series
CW0
Stacking
Not Stackable
Weight
115 lb
Tread Type
Serrated
Compatible with Manufacturer Model Number
CW7-45-4-6, CW7-45-5-3, CW7-45-5-6
Load Capacity - Maximum
500 lb
Product Type
Add-On Unit
Compatible Manufacturer Model Number
CW7-45-4-6, CW7-45-5-3, CW7-45-5-6
Compatible Manufacturer Part Number
CW7-45-4-6, CW7-45-5-3, CW7-45-5-6
Compatible with Manufacturer Model No.
CW7-45-4-6, CW7-45-5-3, CW7-45-5-6
Compatible with Mfr. Model No.
CW7-45-4-6, CW7-45-5-3, CW7-45-5-6
For Use with Mfr Model Number
CW7-45-4-6, CW7-45-5-3, CW7-45-5-6
For Use With Mfr. Model Number
CW7-45-4-6, CW7-45-5-3, CW7-45-5-6
Compatible Pump Manufacturer Part Number
CW7-45-4-6, CW7-45-5-3, CW7-45-5-6
Compatible Mfr. Model Number
CW7-45-4-6, CW7-45-5-3, CW7-45-5-6

Description

Platform Extension, Adjustable Height, Length 38.25 In., Platform Length 38.25 In., Base Length 38.25 In., Width 38.25 In., Step Width 34.69 In., Platform Height 42 - 45 In., Overall Height 45 In., Height to Platform 45 In., Material Steel, Load Capacity 500 Lb., Finish Gray Enamel, Color Gray, Ground Clearance 39, Platform Size 35 x 38 In., Welded Steel Construction, Standards Meets ANSI, OSHA, No. of Legs 2, No. of Modular Decks 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products