Tampon Holder, Polycarbonate, Matte, Black
Mfr # 3103
Zoro # G314186541
product price: $18.69
/eaKey Features
Material
Polycarbonate
Color
Black
Operation Type
Coin Free
Tampon Capacity
10
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3103
Zoro #
G314186541
UPC #
00860010525920
Country of Origin
China
Dimensions
Overall Height
6 3/4 in
Overall Width
1 3/4 in
Overall Depth
1 3/4 in
Details
Item
Tampon Holder
Material
Polycarbonate
Color
Black
Operation Type
Coin Free
Tampon Capacity
10
Finish
Matte
Compatible with Manufacturer Model Number
1101, 301, 302
Product Type
Tampon Dispenser
Compatible Manufacturer Model Number
1101, 301, 302
Compatible with Manufacturer Model No.
1101, 301, 302
Compatible with Mfr. Model No.
1101, 301, 302
For Use with Mfr Model Number
1101, 301, 302
Compatible Manufacturer Part Number
1101, 301, 302
For Use With Mfr. Model Number
1101, 301, 302
Compatible Pump Manufacturer Part Number
1101, 301, 302
Compatible Mfr. Model Number
1101, 301, 302
Description
Tampon Holder, Color Black, Operation Type Coin Free, Compatible with Manufacturer Model Number 1101, 301, 302, Material Polycarbonate, Finish Matte, Sanitary Napkin Capacity Not Applicable, Includes Not Applicable, Tampon Capacity 10, Overall Height 6 3/4 in, Overall Width 1 3/4 in, Overall Depth 1 3/4 in, Product Type Tampon Dispenser, Compatible with Grainger Part Number 824W82, 824W83, 824W84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.