Shop EDENDIRECT
See all product information
Create Account
Electric Towel Warmer Bucket in White, 20L Capacity, Wifi Control, Timer, Towel Warmer for Bathroom
- Mfr # ZR-WiFi-MJT-GRAY
- Zoro # G322701781
product price:
$
213.99
/ea
Free Shipping & Returns
Key Features
Amps
3.75
For Use With
Indoor
Power Type
Electric Plug-In
Timer
Yes
Features
Automatic Shut Off, Energy Efficent, Programmable Timer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-WiFi-MJT-GRAY
- Zoro #
- G322701781
- UPC #
- 928985561579
- Country of Origin
- China
Dimensions
- Width
- 12.5 in
- Height
- 20.5 in
- Length
- 12.5 in
Details
- Amps
- 3.75
- For Use With
- Indoor
- Power Type
- Electric Plug-In
- Timer
- Yes
- Features
- Automatic Shut Off, Energy Efficent, Programmable Timer
- Mount Type
- Freestanding
- Number of Towel Holders
- Single
- Bath Accessory Type
- Towel Warmer
- Application
- Towel bucket
- Item
- Electric Towel Warmer Bucket
- Finish
- White
- Color
- White
Description
This WiFi hot towel warmer allows for convenient mobile control, enabling you to easily set heating times from your phone. It heats towels quickly, reaching 95°F in just 3 minutes and the highest temperature in 10 minutes, ensuring consistent warmth. With a large 20L capacity, it can hold up to 2 oversized bath towels or various fabrics like pajamas and blankets. The exquisite and safe design includes an anti-scald handle for safe opening, and it's compact for easy storage and portability. This makes it an ideal gift for special occasions such as housewarmings and weddings, as well as suitable for spas, salons, and hotels. It offers multiple timing settings (20, 40, or 60 minutes) for a customized warming experience and features safety elements like a temperature sensor, self-reset thermostat, and overheat protection for safe use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.