Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in L Cordless Battery-Powered Chainsaw Kit, Battery Included

  • Mfr # CSX3003

  • Zoro # G614845926


product price: $866.99
/ea
Free Shipping & Returns

Key Features

Bar Length
12 in
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Chain Oiler
Automatic
Tool Weight
7.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSX3003
Zoro #
G614845926
UPC #
692042013485
Country of Origin
China

Dimensions

Bar Length
12 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Battery-Powered Chainsaw Kit
Chain Oiler
Automatic
Tool Weight
7.7 lb
Speed Settings
Variable
Battery Capacity
5.0 Ah
Cutting Capacity
12 in
Battery Platform
POWER+
Chain Gauge
0.043 in
Equivalent Gas Engine Displacement
35.2 cc
Number of Batteries Included
1
Standards
cULus Listed
Number of Batteries to Operate
1
Voltage
56 V
Chain Pitch
0.375 in
Product Type
Cordless Chainsaw
Handle Location
Top Handle
Number of Chargers Included
1
Motor Type
Brushless
Replacement Chain
AC1200, AC1400, AC1600
Tool Series
Commercial

Description

Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 12 in, Handle Location Top Handle, Cutting Capacity 12 in, Chain Oiler Automatic, Tool Weight 7.7 lb, Number of Batteries to Operate 1, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform POWER+, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 35.2 cc, Voltage 56 V, Sound Level Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.