This item is Discontinued.

Ego Backpack Blower, 600 cfm, 145 mph, 56 V LB6002

Backpack Blower, 600 cfm, 145 mph, 56 V (Discontinued)

  • Mfr # LB6002
  • Zoro # G6616036
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LB6002
Zoro #
G6616036
UPC #
00692042006944
Country of Origin
China

Details

Blowers and Vacuums Item
Backpack
Blowers and Vacuums Power Type
Cordless Electric
Voltage
56 V
Charge Time
30 min to 1 hr
dBA
64 dBA
Item
Backpack Blower
Max. Air Flow
600 cfm
Max. Air Speed
145 mph
Fuel Type
Battery
Speed Control
Variable
Run Time
45 min
Battery Type
Li-Ion
Compliance
cUL Listed
Includes
210W Charger, 5.0Ah Battery
Blowers and Vacuums Battery Voltage
56 V
Blowers and Vacuums Air Speed Range
125 to 150 mph
Vacuum Function
No
Number of Wheels
0
Fuel Tank Capacity
Continuous
Battery Amperage
2.0/2.5/4.0/5.0/7.5Ah
Blowers and Vacuums Air Flow Range
501 to 600 cfm

Description

Backpack Blower, Voltage 56 V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.