This item is Discontinued.

Ego Backpack Harness BHX1001

Backpack Harness (Discontinued)

  • Mfr # BHX1001
  • Zoro # G601209410
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BHX1001
Zoro #
G601209410
UPC #
692042011726
Country of Origin
China

Dimensions

Size
7 7/8 in W x 16 15/16 in H x 13 3/4 in D

Details

Item
Backpack Harness
For Use With
AFH1500

Description

Backpack Harness, Number of Batteries Included 0, Overall Height 16 15/16 in, Overall Length 13 3/4 in, Overall Width 7 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.