Zoro Homepage

Battery Pack, 5 Ah, Li-Ion

  • Mfr # BA2800T-2

  • Zoro # G312192049


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Voltage
56 V
Charger Included
No
Cordless Tool Battery Platform
POWER+
Battery Series
POWER+
Features
Integrated Fuel Gauge to Let you Know how Much Power is Left in your Battery, Long-lasting Power, Rapid Charging and Durability in all Weather Conditions, Unique Arc Design and Keep-Cool Battery Technology Keep each Cell Cool for Long Life and Hard Work in the most Extreme Conditions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA2800T-2
Zoro #
G312192049
UPC #
692042014116
Country of Origin
China

Details

Item
Battery Pack
Battery Capacity
5 Ah
Number of Batteries Included
2
Voltage
56 V
Charger Included
No
Cordless Tool Battery Platform
POWER+
Battery Series
POWER+
Features
Integrated Fuel Gauge to Let you Know how Much Power is Left in your Battery, Long-lasting Power, Rapid Charging and Durability in all Weather Conditions, Unique Arc Design and Keep-Cool Battery Technology Keep each Cell Cool for Long Life and Hard Work in the most Extreme Conditions
Battery Chemistry
Li-ion
Included Charger Class
Rapid; Standard
Weight
4.9 lb
Cordless Tool Kit Contents
(2) Batteries
For Use With
EGO Outdoor Power Equipment
Charger Model
No
Included Charger
CH2100, CH2100-FC, CH5500, CH5500-FC

Description

Battery Pack, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 56V DC, Cordless Tool Kit Contents (2) Batteries, Included Charger Class Rapid; Standard, Charger Input Voltage Not Applicable, Cordless Tool Battery Platform POWER+, Weight 4.9 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.