Shop EGO
See all product information
Create Account
Battery-Powered Snow Shovel, 12 in W, Plastic Blade, Plastic Handle
- Mfr # SNS1200
- Zoro # G514802937
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Plastic
Blade Width
12 in
Handle Material
Plastic
Handle Type
D-Grip
Blade Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNS1200
- Zoro #
- G514802937
- UPC #
- 195532102305
- Country of Origin
- China
- Blade Material
- Plastic
- Handle Material
- Plastic
- Handle Type
- D-Grip
- Weight
- 14 lb
- Item
- Battery-Powered Snow Shovel
- Clearing Path
- 12 in
- Battery Platform
- POWER+
- Product Type
- Snow Shovel
- Speed Settings
- Variable
- Start Type
- Switch Start
- Includes
- (1) Bare Tool
- Voltage
- 56 V
- Series
- POWER+
- Throw - Maximum
- 25 ft
- Power Source_Broad
- Cordless
Dimensions
- Blade Width
- 12 in
- Blade Height
- 6 in
- Clearing Depth
- 12 in
Description
Snow Shovel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.