Shop EGO
See all product information
Create Account
Multi-Head Snow Shovel
- Mfr # SSA1220
- Zoro # G623944283
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
10.0Ah, 2.5Ah, 4.0Ah, 5.0Ah, 6.0Ah, 7.5Ah
Includes
POWER+ MULTI-HEAD 12'' CARBON FIBER SNOW SHOVEL ATTACHMENT
Start Type
Switch Start
Speed Settings
Variable
Series
POWER+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSA1220
- Zoro #
- G623944283
- UPC #
- 195532104194
- Country of Origin
- China
- Battery Capacity
- 10.0Ah, 2.5Ah, 4.0Ah, 5.0Ah, 6.0Ah, 7.5Ah
- Includes
- POWER+ MULTI-HEAD 12'' CARBON FIBER SNOW SHOVEL ATTACHMENT
- Start Type
- Switch Start
- Speed Settings
- Variable
- Series
- POWER+
- Voltage
- 56 V
- Product Type
- POWER+ MULTI-HEAD 12'' CARBON FIBER SNOW SHOVEL ATTACHMENT
- Battery Platform
- EGO Power+
- Clearing Path
- 12 in
- Weight
- 11.4 lb
- Item
- Multi-Head Snow Shovel
- Blade Color
- Green
- Throw - Maximum
- 25 ft
- Power Source_Broad
- Cordless
Dimensions
- Overall Length
- 31 in
- Clearing Depth
- 6 in
- Blade Width
- 12 in
- Wire Rope Length
- 31 in
- Length
- 31 in
Description
Multi-Head Snow Shovel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.