Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Fiber Extension Pole

  • Mfr # EP1000

  • Zoro # G115093628


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-5/16 ft
Handle Material
Carbon Fiber
Material
Carbon Fiber
Compatible with Manufacturer Model Number
PS1000, PS1001, PSX2510
Application
Landscaping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP1000
Zoro #
G115093628
UPC #
195532100899
Country of Origin
China

Dimensions

Overall Length
3-5/16 ft

Details

Handle Material
Carbon Fiber
Item
Extension Pole
Material
Carbon Fiber
Compatible with Manufacturer Model Number
PS1000, PS1001, PSX2510
Application
Landscaping
Features
Extends Reach for Pruning and Limbing
Telescoping Handle
Yes
For Use With
Battery Powered Pole Saw; Mfr. No. PS1000, PS1001, PSX2510
Compatible Manufacturer Part Number
PS1000, PS1001, PSX2510
Compatible with Mfr. Model No.
PS1000, PS1001, PSX2510
For Use with Mfr Model Number
PS1000, PS1001, PSX2510
Compatible Manufacturer Model Number
PS1000, PS1001, PSX2510
Compatible with Manufacturer Model No.
PS1000, PS1001, PSX2510
Compatible Pump Manufacturer Part Number
PS1000, PS1001, PSX2510
Compatible Mfr. Model Number
PS1000, PS1001, PSX2510

Description

Extension Pole, Compatible with Grainger Part Number 814MJ4, Compatible with Manufacturer Model Number PS1000, PS1001, PSX2510, Features Extends Reach for Pruning and Limbing, For Use With Battery Powered Pole Saw, Length 3 5/16 ft, Material Carbon Fiber, Material Application Landscaping, Telescoping Handle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.