Ego
Chargeable Power Bank, 150 W, No Batteries
Mfr # PAD1500
Zoro # G1487354
original price:
$121.99
6% off
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 1.2 Ah
- Number of Output Connectors 2
- Color Gray
- Features Built-In Inverter, Low Battery Shutdown, Overload Protection, Short Circuit Protection, USB Port
- Recharge Time 1 hr
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Wall Shelf CPU 10x4 (WMS-CPU-4)
- ILC Replacement for Fluke 3105035 Battery (3105035 BATTERY FLUKE)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces Yuasa REC10-12 - 3 Pack (ML10-12MP336113420)
- SPECO TECHNOLOGIES Megaphone, 14-1/4 In., Siren (ER370)
- EGO Charging Station, 2,000 W, 2 Batteries (PST3042)
- EGO Charging Station, 2,000 W, 4 Batteries (PST3041)
- EGO Charging Station, 2,000 W, No Batteries (PST3040)
- POWER UP! USB Charger - AC 2.4a White Carded (191-052024)
- ZORBITZ Pop Charger One Time Use Phone Charger (2462)
- NITECORE Carbo 10000 Lightweight QC 10000mAh Power Bank (6952506495795)
- MIDTRONICS Heavy Duty Clamp, 4' (MIDA250)
- Ego Portable Device Chargers