Zoro Homepage

Commercial Pole Saw

  • Mfr # PSX2510

  • Zoro # G610927442


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Battery Model Number
BA1400, BA1400-FC, BA1400T, BA1400T-FC, BA2242T, BA2242T-FC, BA2800, BA2800-FC, BA2800T, BA2800T-FC, BA3360T, BA3360T-FC, BA4200, BA4200-FC, BA4200T, BA4200T-FC, BA5600T, BA5600T-FC, BA6720T, BA6720T-FC
Grip Type
Ergonomic
Motor Type
Brushless
Includes
Extension Pole
Charger Model Number
CH2100; CH2100-FC; CH2800D; CH2800D-FC; CH3200; CH3200-FC; CH5500; CH5500-FC; CH7000; CH7000-FC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSX2510
Zoro #
G610927442
UPC #
195532101025
Country of Origin
China

Dimensions

Maximum Length
12 1/2 ft
Tool Length
9 5/8 ft
Minimum Length
1 1/16 ft
Blade Length
10 in

Details

Item
Battery-Powered Pole Saw
Battery Model Number
BA1400, BA1400-FC, BA1400T, BA1400T-FC, BA2242T, BA2242T-FC, BA2800, BA2800-FC, BA2800T, BA2800T-FC, BA3360T, BA3360T-FC, BA4200, BA4200-FC, BA4200T, BA4200T-FC, BA5600T, BA5600T-FC, BA6720T, BA6720T-FC
Grip Type
Ergonomic
Motor Type
Brushless
Includes
Extension Pole
Charger Model Number
CH2100; CH2100-FC; CH2800D; CH2800D-FC; CH3200; CH3200-FC; CH5500; CH5500-FC; CH7000; CH7000-FC
Number of Batteries Required to Operate
1
Power Source
Cordless
Material Application
Wood
Speed Settings
Variable
Number of Poles Included
1
Voltage
56 V
Features
Quick-Adjust Handle
Tool Weight
9.5 lb
Product Type
Telescoping Pole Saw
Power Head Attachment Compatible
Yes
Battery Platform
POWER+
Standards
cULus Listed
Bare Tool/Battery Included
Tool Only

Description

Battery-Powered Pole Saw, Power Source Cordless, Blade Length 10 in, Maximum Length 12 1/2 ft, Minimum Length 1 1/16 ft, Battery Platform POWER+, Battery Capacity Not Applicable, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Product Type Telescoping Pole Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.