Zoro Homepage

Flat Nozzle, For Mfr. No. LBX6000/LB5800

  • Mfr # AN6000F

  • Zoro # G3902891


product price: $16.69
/ea

Key Features

For Use With
LB5800, LBX6000
Size
6-57/64 in W x 13-3/8 in H x 12-61/64 in D
Compatible Product Type
EGO Flat Blower
Overall Height
13 3/8 in
Tool Width
6 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN6000F
Zoro #
G3902891
UPC #
692042011252
Country of Origin
China

Dimensions

Size
6-57/64 in W x 13-3/8 in H x 12-61/64 in D
Overall Height
13 3/8 in
Tool Width
6 7/8 in
Tool Height
13 3/8 in
Tool Length
12 15/16 in

Details

Item
Blower Flat Nozzle
For Use With
LB5800, LBX6000
Compatible Product Type
EGO Flat Blower

Description

Blower Flat Nozzle, Product Type Blower Nozzle, Compatible Manufacturer Number LB5800, LB6150, LB6500, LB6700, LBX6000, Overall Length 12 15/16 in, Compatible Product Type EGO Flat Blower, Overall Height 13 3/8 in, Overall Width 6 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.