Shop EGO
See all product information
Create Account
Ice Auger Bit
- Mfr # AIT0800
- Zoro # G524155498
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
8 in
Driveshaft Connection Size
7/8 in
Material
Steel
Finish
Powder Coated
Driveshaft Connection Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AIT0800
- Zoro #
- G524155498
- UPC #
- 195532101971
- Country of Origin
- China
- Item
- Ice Auger
- Material
- Steel
- Finish
- Powder Coated
- Driveshaft Connection Shape
- Round
- Product Type
- Ice Auger
Description
Ice Auger, Product Type Ice Auger, Driveshaft Connection Shape Round, Driveshaft Connection Size 7/8 in, Overall Length 39 in, Overall Diameter 8 in, Material Steel, Finish Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.