Shop EGO

Earth Auger Bit

  • Mfr # AET0800
  • Zoro # G424155550

product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Product Type
Earth Auger
Overall Diameter
8 in
Finish
Powder Coated
Driveshaft Connection Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AET0800
Zoro #
G424155550
UPC #
195532101995
Country of Origin
China

Dimensions

Overall Diameter
8 in
Overall Length
31 3/10 in
Driveshaft Connection Size
7/9 in
Wire Rope Length
31 3/10 in
Length
31 3/10 in

Details

Material
Steel
Product Type
Earth Auger
Finish
Powder Coated
Driveshaft Connection Shape
Round
Item
Earth Auger

Description

Earth Auger, Product Type Earth Auger, Driveshaft Connection Shape Round, Driveshaft Connection Size 7/9 in, Overall Length 31 3/10 in, Overall Diameter 8 in, Material Steel, Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.