Inflator
- Mfr # IF1600
- Zoro # G723956070
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Voltage
56V DC
Battery Capacity
2.5 Ah; 4.0 Ah; 5.0 Ah; 6.0 Ah; 7.5 Ah; 10.0 Ah
Application
Tire Inflation
Tool Weight
6.1 lb
Tool Series
EGO POWER+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IF1600
- Zoro #
- G723956070
- UPC #
- 195532103630
- Country of Origin
- China
- Item
- Inflator
- Voltage
- 56V DC
- Battery Capacity
- 2.5 Ah; 4.0 Ah; 5.0 Ah; 6.0 Ah; 7.5 Ah; 10.0 Ah
- Application
- Tire Inflation
- Tool Weight
- 6.1 lb
- Tool Series
- EGO POWER+
- Number of Batteries Included
- 0
- Power Source
- Cordless
- Battery Platform
- 56V ARC Lithium(TM)
- Features
- Multi-Function Pressure Modes, PSI Memory Settings, Removeable Activity Light
- Maximum Air Pressure
- 160 psi
- Number of Chargers Included
- 0
- Includes
- Accessory Storage
Dimensions
- Overall Length
- 12 1/8 in
- Overall Height
- 8 in
- Hose Length
- 26 in
- Overall Width
- 8 9/16 in
Description
Inflator, Power Source Cordless, Battery Platform 56V ARC Lithium(TM), Voltage 56V DC, Battery Capacity 2.5 Ah; 4.0 Ah; 5.0 Ah; 6.0 Ah; 7.5 Ah; 10.0 Ah, Number of Batteries Included 0, Maximum Air Pressure 160 psi, Minimum Air Pressure Not Applicable, Hose Length 26 in, Includes Accessory Storage, Tool Weight 6.1 lb, Application Tire Inflation, Duty Cycle Percentage Not Applicable, Features Multi-Function Pressure Modes, PSI Memory Settings, Removeable Activity Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.