Adjustable Floor Jack Post House Floor Leveling Lift 53"-93" Height Range
- Mfr # 204A-0080-01-00
- Zoro # G823371926
product price:Â
$
72.89
/ea
Key Features
Width
6.03 in
Max. Load Capacity
18,000 lbs (8,164.66 kg)
Height
3.98 in
Material
Metal
Length
53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 204A-0080-01-00
- Zoro #
- G823371926
- UPC #
- 197988574309
- Country of Origin
- China
- Max. Load Capacity
- 18,000 lbs (8,164.66 kg)
- Material
- Metal
- Item
- Floor Support Jacks
Dimensions
- Width
- 6.03 in
- Height
- 3.98 in
- Length
- 53 in
Description
VEVOR House Floor Jack, 53"-93" Height Range, 18000 lbs Max Load Capacity, Adjustable Support Beam Basement Jack Post Pole for Leveling, Lift Support Steel Telescoping Jack Post for Temporary Support
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.