This item is Discontinued.

Ego Mount Frame, For Mfr. No. BAX1500/CHX5500 AWH1500

Mount Frame, For Mfr. No. BAX1500/CHX5500 (Discontinued)

  • Mfr # AWH1500
  • Zoro # G4240492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWH1500
Zoro #
G4240492
UPC #
692042011214
Country of Origin
China

Dimensions

Size
13 3/16 in W x 4 23/32 in H x 18 1/2 in D
Overall Length
18 1/2 in
Overall Height
4 3/4 in
Overall Width
13 3/16 in

Details

Item
Wall Mount Frame
For Use With
BAX1500, CHX5500
Product Type
Wall Mounting Hanging Frame
Compatible Manufacturer Number
BAX1500, CHX5500
Compatible Product Type
EGO POWER+ Battery, EGO POWER+ Charger

Description

Wall Mount Frame, Product Type Wall Mounting Hanging Frame, Compatible Manufacturer Number BAX1500, CHX5500, Overall Length 18 1/2 in, Compatible Product Type EGO POWER+ Battery, EGO POWER+ Charger, Overall Height 4 3/4 in, Overall Width 13 3/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.