Shop EGO
See all product information
Create Account
Mower High Lift Blade
- Mfr # AB3001D
- Zoro # G524155597
product price:Â
$
69.89
/ea
Key Features
Compatible Mower
EGO Commercial 30 in Mowers, EGO POWER+ 30 in Mowers, LM3000SP, LM3004SP-2, LMX7600SP
Center Hole Diameter
0.85 in
Width
2 1/4 in
Length
15 3/16 in
Blade Type
High-Lift
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB3001D
- Zoro #
- G524155597
- UPC #
- 195532104125
- Country of Origin
- China
Dimensions
- Center Hole Diameter
- 0.85 in
- Width
- 2 1/4 in
- Length
- 15 3/16 in
Details
- Compatible Mower
- EGO Commercial 30 in Mowers, EGO POWER+ 30 in Mowers, LM3000SP, LM3004SP-2, LMX7600SP
- Item
- Lawn Mower Blade
- Blade Type
- High-Lift
Description
Lawn Mower Blade, Compatible Mower EGO Commercial 30 in Mowers, EGO POWER+ 30 in Mowers, LM3000SP, LM3004SP-2, LMX7600SP, Blade Type High-Lift, Center Hole Diameter 0.85 in, Width 2 1/4 in, Length 15 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.