ZTR Mower Blade
- Mfr # AB5200D
- Zoro # G924155517
product price:Â
$
93.99
/ea
Key Features
Width
2 in
Center Hole Diameter
0.66 in
Blade Type
Standard
Length
18 in
Compatible Mower
EGO Power+ 52 in Zero Turn Mower
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB5200D
- Zoro #
- G924155517
- UPC #
- 195532100202
- Country of Origin
- China
Dimensions
- Width
- 2 in
- Center Hole Diameter
- 0.66 in
- Length
- 18 in
Details
- Item
- Lawn Mower Blade
- Blade Type
- Standard
- Compatible Mower
- EGO Power+ 52 in Zero Turn Mower
Description
Lawn Mower Blade, Compatible Mower EGO Power+ 52 in Zero Turn Mower, Blade Type Standard, Center Hole Diameter 0.66 in, Width 2 in, Length 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.