Zoro Homepage

Pole Saw Attachment, Silver, 31" Size

  • Mfr # EP7500

  • Zoro # G1487379


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Handle
Straight
Size
31 in
Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP7500
Zoro #
G1487379
UPC #
692042007224
Country of Origin
China

Dimensions

Size
31 in
Length
31 in
Overall Length
31 in

Details

Color
Silver
Material
Aluminum
Handle
Straight
Item
Extension Attachment
Number of Poles
1
Product Type
Extension Attachment
Compatible Product Type
Hedge Trimmer Attachments, Multi-Head System Power Heads, Pole Saw Attachments
Compatible Manufacturer Number
HTA2000, PH1400, PH1420, PSA1000
Compatible Brands
EGO

Description

Extension Attachment, Product Type Extension Attachment, Overall Width Not Applicable, Overall Length 31 in, Diameter Not Applicable, Compatible Product Type Hedge Trimmer Attachments, Multi-Head System Power Heads, Pole Saw Attachments, Compatible Manufacturer Number HTA2000, PH1400, PH1420, PSA1000, Material Aluminum, Color Silver, Compatible Brands EGO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.