Zoro Homepage

Pole Saw

  • Mfr # PS1000

  • Zoro # G114845846


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Grip Type
Ergonomic
Power Source
Cordless
Number of Poles
1
Material Application
Wood
Product Type
Telescoping Pole Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1000
Zoro #
G114845846
UPC #
195532100714
Country of Origin
China

Dimensions

Minimum Length
10 15/16 ft
Blade Length
10 in
Maximum Length
13 ft

Details

Grip Type
Ergonomic
Power Source
Cordless
Item
Pole Saw
Number of Poles
1
Material Application
Wood
Product Type
Telescoping Pole Saw
Telescoping Handle
Yes
Standards
cULus Listed
Features
100 Cuts Per Charge, LED Cut Line Indicator, Quick-Adjust Handle, Shoulder Strap Hook for Added Comfort, Telescopic Carbon Fiber Shaft
Voltage
56 V
Lock Type
Lever Lock
Tool Series
POWER+
Motor Type
Brushless
Tool Weight
9.37 lb
Pole Material
Carbon Fiber
Battery Platform
POWER+
Maximum Cutting Capacity
1/4 in
Bare Tool/Battery Included
Bare Tool

Description

Battery-Powered Pole Saw, Power Source Cordless, Blade Length 10 in, Maximum Cutting Capacity 1/4 in, Maximum Length 13 ft, Minimum Length 10 15/16 ft, Battery Platform POWER+, Battery Capacity Not Applicable, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Sound Level Not Applicable, Product Type Telescoping Pole Saw, Voltage 56 V, Standards cULus Listed, Tool Series POWER+, Tool Weight 9.37 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.