Zoro Homepage

Pole Saw

  • Mfr # PS1001

  • Zoro # G114846164


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Pole Material
Carbon Fiber
Minimum Length
10 15/16 ft
Voltage
56 V
Number of Batteries Included
1
Standards
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1001
Zoro #
G114846164
UPC #
195532100721
Country of Origin
China

Dimensions

Minimum Length
10 15/16 ft
Maximum Length
13 ft
Blade Length
10 in

Details

Pole Material
Carbon Fiber
Voltage
56 V
Number of Batteries Included
1
Standards
cULus Listed
Number of Chargers Included
1
Battery Platform
POWER+
Power Source
Cordless
Tool Series
POWER+
Number of Poles
1
Material Application
Wood
Grip Type
Ergonomic
Tool Weight
9.37 lb
Item
Battery-Powered Pole Saw Kit
Telescoping Handle
Yes
Product Type
Telescoping Pole Saw
Lock Type
Lever Lock
Features
100 Cuts Per Charge, LED Cut Line Indicator, Quick-Adjust Handle, Shoulder Strap Hook for Added Comfort, Telescopic Carbon Fiber Shaft
Battery Capacity
2.5 Ah
Number of Batteries Required to Operate
1
Motor Type
Brushless
Maximum Cutting Capacity
1/4 in
Bare Tool/Battery Included
Battery Included

Description

Battery-Powered Pole Saw Kit, Power Source Cordless, Blade Length 10 in, Maximum Cutting Capacity 1/4 in, Maximum Length 13 ft, Minimum Length 10 15/16 ft, Battery Platform POWER+, Battery Capacity 2.5 Ah, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Sound Level Not Applicable, Product Type Telescoping Pole Saw, Voltage 56 V, Standards cULus Listed, Tool Series POWER+, Tool Weight 9.37 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.