Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ego POWER+ 56 V Battery Powered Leaf Blower, 480 cfm, 92 mph, Bare Tool, 64 dB(A) LB4800

POWER+ 56 V Battery Powered Leaf Blower, 480 cfm, 92 mph, Bare Tool, 64 dB(A) (Discontinued)

  • Mfr # LB4800
  • Zoro # G7577336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB4800
Zoro #
G7577336
UPC #
692042008191
Country of Origin
China

Details

Maximum Air Flow
480 cfm
Maximum Air Speed
92 mph
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Sound Level
64 dB(A)
Charge Time
40 min
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower
Fuel Type
Battery
Compliance
cUL Listed
Run Time
60 min
Charger Replacement
38ZE12
Speed Control
Variable
Number of Wheels
0
Blowers and Vacuums Air Speed Range
Less Than 125 mph
Blowers and Vacuums Air Flow Range
401 to 500 cfm
Green Environmental Attribute
Product is Rechargeable
Battery Amperage
2.5Ah
Included Charger
No
Vacuum Function
No
Battery Voltage
56 V
Standards
cUL Listed
Cordless Tool Battery Type
Li-Ion
Function
Blower
Battery Platform
POWER+
Battery Model Number
3127195000
Tool Weight
5.16 lbs
Minimum Air Speed
45 mph
Minimum Air Flow
250 cfm
Number of Batteries to Operate
1
Speed Settings
Variable
Charger Model Number
38ZE12
Motor Type
Brushless
Throttle Location
Tube
Tool Series
POWER+ Series

Description

Battery-Powered Handheld Leaf Blower, Power Source Cordless, Battery Platform POWER+, Maximum Air Flow 480 cfm, Maximum Air Speed 92 mph, Sound Level 64 dBA, Function Blower, Number of Speeds Not Applicable, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 5.16 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.