Shop EGO
See all product information
Create Account
POWER+ Cordless Standard Hedge Trimmer, Bare Tool
- Mfr # HT2600
- Zoro # G515439798
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Power Source
Cordless
Standards
ANSI Z87 1, cULus
Motor Type
Brushless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HT2600
- Zoro #
- G515439798
- UPC #
- 195532100653
- Country of Origin
- China
- Voltage
- 56 V
- Bare Tool/Battery Included
- Bare Tool
- Power Source
- Cordless
- Item
- Standard Hedge Trimmer
- Standards
- ANSI Z87 1, cULus
- Motor Type
- Brushless
- Blade Type
- Double Sided
- Tool Series
- POWER+ Series
- Battery Platform
- POWER+
- Number of Speeds
- 1
- Number of Chargers Included
- 0
- Weight
- 6.92 lb
- Number Of Batteries Required
- 1
Dimensions
- Tool Width
- 7 3/8 in
- Blade Length
- 26 in
- Cutting Width
- 1 3/16 in
- Length
- 46 in
- Height
- 8 11/16 in
Description
Standard Hedge Trimmer,26",12.0 Ah
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.