Shop EGO
See all product information
Create Account
Power Head Attachment, 40 3/8" L
- Mfr # RTA2320
- Zoro # G922783743
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Diameter
6 1/8 in
Compatible Brands
EGO POWER+
Wire Rope Length
40 3/8 in
Compatible Product Type
Multi-Head System Power Heads
Blade Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTA2320
- Zoro #
- G922783743
- UPC #
- 195532103685
- Country of Origin
- China
Dimensions
- Diameter
- 6 1/8 in
- Wire Rope Length
- 40 3/8 in
- Blade Length
- 9 in
- Overall Width
- 11 1/8 in
- Cutting Width
- 1 3/10 in
- Overall Length
- 40 3/8 in
- Length
- 40 3/8 in
Details
- Item
- Power Head Attachment
- Compatible Brands
- EGO POWER+
- Compatible Product Type
- Multi-Head System Power Heads
- Compatible Manufacturer Number
- PH1400, PH1420
- Product Type
- Reciprocator Attachment
- Fits Brand
- EGO POWER+
- For Use With Mfr. Model Number
- PH1400, PH1420
Description
Power Head Attachment, Product Type Reciprocator Attachment, Overall Width 11 1/8 in, Overall Length 40 3/8 in, Diameter 6 1/8 in, Compatible Product Type Multi-Head System Power Heads, Compatible Manufacturer Number PH1400, PH1420, Compatible Brands EGO POWER+, Cutting Width 1 3/10 in, Blade Length 9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.