String Trimmer Crimped Line, 1400 ft
- Mfr # AL2405
- Zoro # G424155529
product price:Â
$
79.15
/ea
Key Features
Compatible Product Type
String Trimmer Heads That Accept 0.095 in Trimmer Line
Color
Orange
Compatible Manufacturer Number
54YP19, 798CY5, 814MG7, 814MG8, 824VK7, 852F43, 852F44, 852F62, 852F63
Material
Nylon
Diameter
0.095 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL2405
- Zoro #
- G424155529
- UPC #
- 195532101247
- Country of Origin
- United States
Dimensions
- Diameter
- 0.095 in
- Overall Length
- 1,400 ft
- Wire Rope Length
- 1,400 ft
- Length
- 1,400 ft
Details
- Compatible Product Type
- String Trimmer Heads That Accept 0.095 in Trimmer Line
- Color
- Orange
- Compatible Manufacturer Number
- 54YP19, 798CY5, 814MG7, 814MG8, 824VK7, 852F43, 852F44, 852F62, 852F63
- Material
- Nylon
- Item
- String Trimmer Crimped Line
- Trimmer Line Shape
- Dimpled
- Product Type
- String Trimmer Line
- For Use With Mfr. Model Number
- ST1502SA, ST1511T, ST1623T, MST1603, STX4500, ST1610T, ST1611T, ST1510T, ST1620T
- Shell Material
- Nylon
- Wire Color
- Orange
Description
String Trimmer Crimped Line, Product Type String Trimmer Line, Color Orange, Diameter 0.095 in, Material Nylon, Compatible Manufacturer Number 54YP19, 798CY5, 814MG7, 814MG8, 824VK7, 852F43, 852F44, 852F62, 852F63, Trimmer Line Shape Dimpled, Overall Length 1,400 ft, Compatible Product Type String Trimmer Heads That Accept 0.095 in Trimmer Line
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.