Shop EGO

Pressure Washer Nozzle Kit

  • Mfr # ANK2100

  • Zoro # G124155522


product price:  $55.45
/ea

Key Features

Orifice Size
0.38 in
Operating Pressure - Maximum
4,500 psi
Product Type
Pressure Washer Nozzle Kit
Nozzle Spray Angle
15 Degrees , 25 Degrees , 40 Degrees
Inlet Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANK2100
Zoro #
G124155522
UPC #
195532102947
Country of Origin
China

Dimensions

Orifice Size
0.38 in
Inlet Diameter
1/4 in

Details

Operating Pressure - Maximum
4,500 psi
Product Type
Pressure Washer Nozzle Kit
Nozzle Spray Angle
15 Degrees , 25 Degrees , 40 Degrees
Connection Type
Quick-Connect
Material
Rubber, Stainless Steel
Item
Pressure Washer Nozzle Kit
Nozzle Spray Pattern
Fan, Rotary

Description

Pressure Washer Nozzle Kit, Nozzle Size Not Applicable, Material Rubber, Stainless Steel, Orifice Size 0.38 in, Nozzle Spray Angle 15 Degrees , 25 Degrees , 40 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.