Shop EGO
See all product information
Pressure Washer Nozzle Kit
Mfr # ANK3200
Zoro # G724155564
product price:Â $59.39
/eaKey Features
Nozzle Spray Angle
15 Degrees , 25 Degrees , 40 Degrees
Inlet Diameter
1/4 in
Nozzle Spray Pattern
Fan, Rotary
Connection Type
Quick-Connect
Product Type
Pressure Washer Nozzle Kit
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ANK3200
Zoro #
G724155564
UPC #
195532102107
Country of Origin
China
Dimensions
Inlet Diameter
1/4 in
Orifice Size
0.38 in
Details
Nozzle Spray Angle
15 Degrees , 25 Degrees , 40 Degrees
Nozzle Spray Pattern
Fan, Rotary
Connection Type
Quick-Connect
Product Type
Pressure Washer Nozzle Kit
Item
Pressure Washer Nozzle Kit
Operating Pressure - Maximum
3,200 psi
Material
Rubber, Stainless Steel
Description
Pressure Washer Nozzle Kit, Nozzle Size Not Applicable, Material Rubber, Stainless Steel, Orifice Size 0.38 in, Nozzle Spray Angle 15 Degrees , 25 Degrees , 40 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.