Shop EGO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Riding Mower Bagger Kit
- Mfr # ABK5200
- Zoro # G425075680
product price:Â
$
778.99
/ea
Key Features
Compatible Product Type
Zero Turn Riding Mowers
Material
Steel
Overall Length
52 in
Diameter
18 in
Product Type
Mower Bagger Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABK5200
- Zoro #
- G425075680
- UPC #
- 195532100172
- Country of Origin
- China
- Item
- Riding Mower Bagger Kit
- Compatible Product Type
- Zero Turn Riding Mowers
- Material
- Steel
- Product Type
- Mower Bagger Kit
- Includes
- (2) Counterweights; (3) Bagging Blades; Zero Turn Mower Bagger
Dimensions
- Overall Length
- 52 in
- Diameter
- 18 in
Description
Riding Mower Bagger Kit, Product Type Mower Bagger Kit, Compatible Product Type Zero Turn Riding Mowers, Includes (2) Counterweights; (3) Bagging Blades; Zero Turn Mower Bagger, Diameter 18 in, Length 52 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.