Shop EGO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tractor Bagging Kit
- Mfr # ABK4200T
- Zoro # G525074354
product price:Â
$
999.99
/ea
Key Features
Diameter
21 in
Compatible Manufacturer Number
TR4204
Includes
(2) Bagging Blades; Counterweights; Tractor Bagger
Material
Steel
Product Type
Lawn Tractor Bagging Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABK4200T
- Zoro #
- G525074354
- UPC #
- 195532101865
- Country of Origin
- China
- Item
- Tractor Bagging Kit
- Compatible Manufacturer Number
- TR4204
- Includes
- (2) Bagging Blades; Counterweights; Tractor Bagger
- Material
- Steel
- Product Type
- Lawn Tractor Bagging Kit
- Compatible Product Type
- Lawn Tractor
Dimensions
- Diameter
- 21 in
- Overall Length
- 42 in
Description
Tractor Bagging Kit, Product Type Lawn Tractor Bagging Kit, Compatible Manufacturer Number TR4204, Compatible Product Type Lawn Tractor, Compatible Grainger Part Number TR4204, Includes (2) Bagging Blades; Counterweights; Tractor Bagger, Diameter 21 in, Length 42 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.