Ego
Snow Blower, 24 in Clearing Path, Battery Operated Torque
Mfr # SNT2405
Zoro # G9264747
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,732.99
Free 30-Day Returns
Key Features
- Clearing Path 24 in
- Auger Diameter 11 in
- Torque Battery Operated
- Battery Type Lithium-Ion
- Engine Brand EGO
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMACELL Patio Shield Insect Repellent Device For Mosquitoes (PS1FOREST)
- GIFT ESSENTIALS Gift Essentials GEBLUEG489 Pecking Chickens Whirligig (GEBLUEG489)
- LILLY MILLER Alaska Morbloom Organic Liquid Plant Food 1 qt (100099251)
- BOND MANUFACTURING BLOOM MINI D-HANDLE SHOVEL (LH015BL)
- EGO Snow Blower, 21 in Clearing Path, 8 1/2 in Auger Diameter, Battery Operated Torque (SNT2110)
- EGO Snow Blower, 24 in Clearing Path, Battery Operated Torque (SNT2400)
- EGO Snow Blower, Battery Included, 56V, Lithium (SNT2416)
- ARIENS Sno-Thro Maintenance Kit for Snow Blowers (72101300)
- SNOW JOE 18" 13Amp Single-Stage Electric Snow Blower (SJ618E)
- ARIENS Compact Snow Blower Cover (72601400)
- STENS Snowthrower Starter Key (430492)
- Ego Snow Blowers