Zoro Homepage

Snow Blower with Peak Power

  • Mfr # SNT2134

  • Zoro # G714869150


product price: $1,319.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Clearing Path
21 in
Voltage
56 V
Auger Material
Steel
Includes Head Lights
Yes
Tool Series
POWER+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNT2134
Zoro #
G714869150
UPC #
195532102046
Country of Origin
China

Dimensions

Chute Turning Radius
200 Degrees
Wheel Diameter
9 in
Clearing Depth
21 in

Details

Item
Cordless Walk-Behind Snow Blower Kit
Clearing Path
21 in
Voltage
56 V
Auger Material
Steel
Includes Head Lights
Yes
Tool Series
POWER+
Product Type
Snow Blower
Features
Adjustable Skid Shoes for Improved Performance on Gravel and Irregular Surfaces, Handle-Mounted Chute Control Levers Easily Adjust Pitch and Snow-Throwing Direction, Heated Handle Grips Keep your Hands Warm in the Coldest Snowiest Conditions, Height Adjustment Handle for Improved User Comfort, High-Efficiency Brushless Motor Delivers upto 50% more Power than SNT2110, IPX4-Rated Weather Resistance for Working in Challenging Weather Conditions
Number of Wheels
2
Start Type
Switch Start
Throw - Maximum
45 ft
Stage
Single-Stage
Includes Battery
Battery Included
Includes
Batteries, Charger
Number of Batteries Included
2
Adjustable Handle
Adjustable
Speed Settings
Variable
Power Source
Cordless
Tool Weight
66 lb
Chute Rotation
Electric
Drive Type
Auger Assisted
Integrated Hand Warmers
Yes
Motor Type
Brushless
Battery Capacity
6.0 Ah
Number of Chargers Included
1
Battery Platform
POWER+
Wheel Type
Solid

Description

Cordless Walk-Behind Snow Blower Kit, 21 in Clearing Path, Voltage 56 V, Drive Type Auger Assisted, Start Type Switch Start, Chute Rotation Electric, Chute Turning Radius 200 Degrees , Yes Integrated Hand Warmers

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.