16X6.50-8 ATW-053 2 Ply Snow Blower Tires Non-directional Set of 4, 4PK
- Mfr # T5302166508
- Zoro # G316020966
product price:Â
$
219.99
/pk of 4, $55.00/ea
Free Shipping & Returns
Key Features
Material
Rubber
Aspect Ratio
4.80 IN
Tread Depth
0.39 IN
Outside Dia.
15 in
Wheel Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T5302166508
- Zoro #
- G316020966
- UPC #
- 810173183697
- Country of Origin
- China
Dimensions
- Tread Depth
- 0.39 IN
- Outside Dia.
- 15 in
- Wheel Width
- 8 in
- Tire Size
- 16 x 6.5-8 in
- Width
- 15 in
- Inside Dia.
- 8 in
- Wheel Size
- 8 in
- Length
- 15 in
Details
- Material
- Rubber
- Aspect Ratio
- 4.80 IN
- Includes
- Tires (Wheels Not Included)
- Color
- Black
- Application to Vehicle Type
- Snow Blower
- Shape
- Circle
Description
Antego 16X6.50-8 ATW-053 2 Ply Snow Blower Tires Non-directional Set of 4
- Set of 2
- Tires only - Wheels not included
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.