This item is Discontinued.

Ego String Trimmer, 54" Shaft L, Straight ST1524

String Trimmer, 54" Shaft L, Straight (Discontinued)

  • Mfr # ST1524
  • Zoro # G400965173
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST1524
Zoro #
G400965173
UPC #
692042008177
Country of Origin
China

Dimensions

Cutting Width
15 in
Line Diameter
0.1 in
Shaft Length
54 in

Details

Item
Battery-Powered String Trimmer Kit
Fuel Type
Battery
Includes
210W Charger, 5.0Ah Battery
Engine Displacement
Not Gas Powered
Charge Time
40 min
Battery Type
Li-Ion
Shaft Type
Straight
Line Advance
Bump
Run Time
60 min
Green Environmental Attribute
Product is Rechargeable
Anti Vibration Handle
No
Battery Amperage
5.0Ah
Included Charger
Mfr. No. CH2100
Quick Snap Spool Replacement
No
Charger Replacement
38ZE12
Battery Voltage
56 V
Fuel Tank Capacity
Not Gas Powered
Product Type
Cordless String Trimmer
Anti-Vibration Handle
Yes
Battery Platform
POWER+
Battery Capacity
5.0 Ah
Attachment System Compatible
Not Capable
Power Source
Cordless
Motor Type
Brushless
Number of Batteries Included
1
Charger Model Number
CH2100; CH5500
Bare Tool/Battery Included
Battery Included
Number of Chargers Included
1
Voltage
56 V
Speed Settings
Variable
Number of Batteries to Operate
1
Tool Series
POWER+ Series
Battery Model Number
BA2240
Tool Weight
15.87 lb

Description

Battery-Powered String Trimmer Kit, Power Source Cordless, Cutting Width 15 in, Cutting Depth Not Applicable, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 54 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Battery Platform POWER+, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 5.0 Ah, Motor Type Brushless

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.