Zoro Homepage

String Trimmer, Cordless, 15", Bump

  • Mfr # ST1510T

  • Zoro # G015316902


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Number of Batteries Included
0
Attachment System Compatible
Attachment Capable
Speed Settings
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1510T
Zoro #
G015316902
UPC #
692042012860
Country of Origin
China

Dimensions

Line Diameter
0.1 in
Cutting Width
15 in
Cutting Depth
15 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Item
String Trimmer
Number of Batteries Included
0
Attachment System Compatible
Attachment Capable
Speed Settings
Variable
Recommended Run Time
45 min
Standards
ANSI Z87.1, cULus
Product Type
Cordless String Trimmer
Line Advance
Bump
Number of Speeds
2
Voltage
56 V
Battery Platform
POWER+
Shaft Type
Telescoping
Run Time
45 min
Tool Series
Power+
Motor Type
Brushless
Charge Time
30 min
Tool Weight
7.63 lb

Description

String Trimmer,Cordless,15",Bump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.