String Trimmer Crimped Line, 800 ft
- Mfr # AL2403
- Zoro # G824155549
product price:Â
$
56.55
/ea
Key Features
Compatible Manufacturer Number
54YP19, 798CY5, 814MG7, 814MG8, 824VK7, 852F43, 852F44, 852F62, 852F63
Compatible Product Type
String Trimmer Heads That Accept 0.095 in Trimmer Line
Diameter
0.095 in
Overall Length
800 ft
Product Type
String Trimmer Line
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL2403
- Zoro #
- G824155549
- UPC #
- 195532101223
- Country of Origin
- United States
- Compatible Manufacturer Number
- 54YP19, 798CY5, 814MG7, 814MG8, 824VK7, 852F43, 852F44, 852F62, 852F63
- Item
- String Trimmer Crimped Line
- Compatible Product Type
- String Trimmer Heads That Accept 0.095 in Trimmer Line
- Product Type
- String Trimmer Line
- Color
- Orange
- Trimmer Line Shape
- Dimpled
- Material
- Nylon
- For Use With Mfr. Model Number
- ST1502SA, ST1511T, ST1623T, MST1603, STX4500, ST1610T, ST1611T, ST1510T, ST1620T
- Shell Material
- Nylon
- Wire Color
- Orange
Dimensions
- Diameter
- 0.095 in
- Overall Length
- 800 ft
- Wire Rope Length
- 800 ft
- Length
- 800 ft
Description
String Trimmer Crimped Line, Product Type String Trimmer Line, Color Orange, Diameter 0.095 in, Material Nylon, Compatible Manufacturer Number 54YP19, 798CY5, 814MG7, 814MG8, 824VK7, 852F43, 852F44, 852F62, 852F63, Overall Length 800 ft, Compatible Product Type String Trimmer Heads That Accept 0.095 in Trimmer Line
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.