Trimmer Line, 14 ft
- Mfr # AL2420PD
- Zoro # G424155505
product price:Â
$
20.99
/ea
Key Features
Diameter
0.095 in
Color
Green/Orange
Compatible Product Type
String Trimmer Heads That Accept 0.095 in Trimmer Line
Overall Length
14 ft
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL2420PD
- Zoro #
- G424155505
- UPC #
- 692042012655
- Country of Origin
- China
Dimensions
- Diameter
- 0.095 in
- Overall Length
- 14 ft
- Wire Rope Length
- 14 ft
- Length
- 14 ft
Details
- Color
- Green/Orange
- Compatible Product Type
- String Trimmer Heads That Accept 0.095 in Trimmer Line
- Material
- Nylon
- Compatible Manufacturer Number
- 54YP19, 798CY5, 814MG7, 814MG8, 824VK7, 852F43, 852F44, 852F62, 852F63
- Product Type
- String Trimmer Line
- Item
- Trimmer Line
- Trimmer Line Shape
- Twisted
- For Use With Mfr. Model Number
- ST1502SA, ST1511T, ST1623T, MST1603, STX4500, ST1610T, ST1611T, ST1510T, ST1620T
- Shell Material
- Nylon
- Wire Color
- Green/Orange
Description
Trimmer Line, Product Type String Trimmer Line, Color Green/Orange, Diameter 0.095 in, Material Nylon, Compatible Manufacturer Number 54YP19, 798CY5, 814MG7, 814MG8, 824VK7, 852F43, 852F44, 852F62, 852F63, Trimmer Line Shape Twisted, Overall Length 14 ft, Compatible Product Type String Trimmer Heads That Accept 0.095 in Trimmer Line
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.