This item is Discontinued.

Ego String Trimmer, Electric, 15" W Cutting ST1511S

String Trimmer, Electric, 15" W Cutting (Discontinued)

  • Mfr # ST1511S
  • Zoro # G7823709
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST1511S
Zoro #
G7823709
UPC #
692042011696
Country of Origin
China

Dimensions

Cutting Width
15 in
Shaft Length
53 in
Line Diameter
0.095 in

Details

Item
String Trimmer
Fuel Type
Battery
Engine
Electric
Engine Displacement
Not Gas Powered
Battery Voltage
56 V
Charger Replacement
54YP21
Included Charger
54YP21
Shaft Type
Straight
Battery Amperage
2.5Ah

Description

String Trimmer, Engine Displacement Not Gas Powered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.