Shop EGO
See all product information
Create Account
String Trimmer Line, 125 ft
- Mfr # AL2438
- Zoro # G124155607
product price:Â
$
23.15
/ea
Key Features
Compatible Product Type
EGO String Trimmer, String Trimmer Heads That Accept 0.095 in Trimmer Line
Trimmer Line Shape
Twisted
Product Type
String Trimmer Line
Compatible Manufacturer Number
54YP19, 798CY5, 814MG7, 814MG8, 824VK7, 852F43, 852F44, 852F62, 852F63
Color
Lime Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL2438
- Zoro #
- G124155607
- UPC #
- 195532102985
- Country of Origin
- United States
Dimensions
- Overall Length
- 125 ft
- Diameter
- 0.095 in
- Wire Rope Length
- 125 ft
- Length
- 125 ft
Details
- Compatible Product Type
- EGO String Trimmer, String Trimmer Heads That Accept 0.095 in Trimmer Line
- Trimmer Line Shape
- Twisted
- Product Type
- String Trimmer Line
- Compatible Manufacturer Number
- 54YP19, 798CY5, 814MG7, 814MG8, 824VK7, 852F43, 852F44, 852F62, 852F63
- Color
- Lime Green
- Item
- String Trimmer Line
- Material
- Nylon
- For Use With Mfr. Model Number
- ST1502SA, ST1511T, ST1623T, MST1603, STX4500, ST1610T, ST1611T, ST1510T, ST1620T
- Shell Material
- Nylon
- Wire Color
- Lime Green
Description
String Trimmer Line, Product Type String Trimmer Line, Color Lime Green, Diameter 0.095 in, Material Nylon, Compatible Manufacturer Number 54YP19, 798CY5, 814MG7, 814MG8, 824VK7, 852F43, 852F44, 852F62, 852F63, Trimmer Line Shape Twisted, Overall Length 125 ft, Compatible Product Type EGO String Trimmer, String Trimmer Heads That Accept 0.095 in Trimmer Line
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.