Shop EGO
See all product information
Create Account
String Trimmer Twist Line, 230 ft
- Mfr # AL2470B
- Zoro # G224155606
product price:Â
$
26.25
/ea
Key Features
Compatible Product Type
String Trimmer Heads That Accept 0.095 in Trimmer Line
Material
Nylon
Product Type
String Trimmer Line
Compatible Manufacturer Number
54YP19, 798CY5, 814MG7, 814MG8, 824VK7, 852F43, 852F44, 852F62, 852F63
Diameter
0.095 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL2470B
- Zoro #
- G224155606
- UPC #
- 195532100868
- Country of Origin
- China
Dimensions
- Diameter
- 0.095 in
- Overall Length
- 230 ft
- Wire Rope Length
- 230 ft
- Length
- 230 ft
Details
- Compatible Product Type
- String Trimmer Heads That Accept 0.095 in Trimmer Line
- Material
- Nylon
- Item
- String Trimmer Twist Line
- Product Type
- String Trimmer Line
- Compatible Manufacturer Number
- 54YP19, 798CY5, 814MG7, 814MG8, 824VK7, 852F43, 852F44, 852F62, 852F63
- Trimmer Line Shape
- Twisted
- Color
- Black/Green
- For Use With Mfr. Model Number
- ST1502SA, ST1511T, ST1623T, MST1603, STX4500, ST1610T, ST1611T, ST1510T, ST1620T
- Shell Material
- Nylon
- Wire Color
- Black/Green
Description
String Trimmer Twist Line, Product Type String Trimmer Line, Color Black/Green, Diameter 0.095 in, Material Nylon, Compatible Manufacturer Number 54YP19, 798CY5, 814MG7, 814MG8, 824VK7, 852F43, 852F44, 852F62, 852F63, Trimmer Line Shape Twisted, Overall Length 230 ft, Compatible Product Type String Trimmer Heads That Accept 0.095 in Trimmer Line
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.