All Steel Ninja Cultiavtor - Cobtra-Shaped Cutting Head on Other End
- Mfr # 31-3660
- Zoro # G523392160
product price:
$
38.75
/ea
Key Features
Blade Material
Hardened Boron Steel
Includes
One DeWit Ninja Cultivator
For Use With
Gardening, Planting and Ourdoor Work
Size
Hand Tools
Color
Grey and Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-3660
- Zoro #
- G523392160
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Size
- Hand Tools
- Width
- 1.25 in
- Height
- 0.25 in
- Length
- 9 in
Details
- Blade Material
- Hardened Boron Steel
- Includes
- One DeWit Ninja Cultivator
- For Use With
- Gardening, Planting and Ourdoor Work
- Color
- Grey and Brown
- Hand-Crafted
- Yes
- Material
- Ash Wood
- Item
- DeWit Ninja Cultiavtor
Description
DeWit Ninja Cultivator Product Details: Strong, sleek, all steel tool Compact & lightweight for precise work 3 tine cultivator on one side with cobra-shaped head on the other Dimensions: 9.45”L x 1.75”W; 0.3lb #31-3660 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.