Zoro Homepage

Walk-Behind Lawn Mower, 56 V, Brushless

  • Mfr # LM2110SP

  • Zoro # G315681724


product price: $609.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Includes
Bright LED Lights, Grass Collection Bag
Handle Type
Adjustable
Cutting Width
21 in
Charge Time
60 min
Run Time
50 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM2110SP
Zoro #
G315681724
UPC #
195532100097
Country of Origin
China

Dimensions

Cutting Width
21 in
Maximum Cutting Height
4 in
Minimum Cutting Height
1 1/4 in
Recommended Yard Size - Minimum
1/4 acre
Recommended Yard Size - Maximum
1/2 acre
Cutting Height Adjustment
Single-Point

Description

Walk-Behind Lawn Mower,Cordless,21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.